Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed
50BTL84H
Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL84
BDI # 17159611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38144
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
120R35H
Description
120R35H ROLLER CHAIN SPROCKET ; 1-1/2" P 35T R1 BUSHED W/HARDENED TOOTH
Part # 120R35
BDI # 17158685
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Split Taper Bushing
Global Part Number GPN:
573156
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
H140BTL30
Description
H140BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 140BTL30
BDI # 24345958
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
50SF84H
Description
50SF84H ROLLER CHAIN SPROCKET ; 5/8" P 84T SF BUSHED W/HARDENED TEETH
Part # 50SF84
BDI # 920071
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.079
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed