80B35F X 1-1/2
Description
H80B35F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B35F-1H
BDI # 915902
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
80B35F X 1-7/16
Description
H80B35F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B35F-1G
BDI # 915901
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
40B35FH X 7/8
Description
40B35FH X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 35T 7/8" BORE W/HARDENED TEETH
Part # 40B35FP
BDI # 17159341
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
572999
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
50B35FH X 1-1/8
Description
50B35FH X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1-1/8" BORE W/HARDENED TEETH
Part # 50B35F-1B
BDI # 24344019
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Finished Bore