3014MT40AF-L55S1H
Description
3014MT40AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-L55S1H
BDI # 923975
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
3014MT85AF-L66F1R
Description
3014MT85AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-L66F1R
BDI # 924059
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
3014MT85AF-L66F1P
Description
3014MT85AF L66F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-L66F1P
BDI # 924058
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
348MT20AF-L44S1F
Description
348MT20AF L44S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1F
BDI # 924636
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
348MT20AF-L44S1D
Description
348MT20AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-L44S1D
BDI # 924635
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20