405MT25AF-L13FH
Description
405MT25AF L13FH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-L13FH
BDI # 925515
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
405MT25AF-JA
Description
405MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-JA
BDI # 925513
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
405MT25AF-F1.000
Description
405MT25AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-F1.000
BDI # 925510
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
405MT25AF-F0.750
Description
405MT25AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-F0.750
BDI # 925508
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
405MT25AF-F1.125
Description
405MT25AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-F1.125
BDI # 925511
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25