Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
Mechanical Lock | M4 Lock Screw
Threads per Inch:
18
Nominal Thickness - Inch:
0.68
Nominal Thickness - Millimeter:
17.272
KM-20
Description
KM-20 RETAINING LOCKNUT ; M100 X 2.0 THREAD 130MM OD 18MM THK
Part # KM-20
BDI # 967690
Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Outside Diameter - Millimeter:
78
Other Features:
Mechanical Lock | M5 Lock Screw
Nominal Thickness - Inch:
0.768
Nominal Thickness - Millimeter:
19.5
Features
Thread Size:
4.716-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
0.938
Nominal Thickness - Millimeter:
23.825