HHI7.5-18-213TC
Description
HHI7.5-18-213TC AC MOTOR ; 7.5 HP 1800 RPM 213TC FRAME
Part # HHI7.5-18-213TC
BDI # 21465459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
F2 Mount
Mounting Method:
C-Face | Rigid
WWE7.5-18-213TC
Description
WWE7.5-18-213TC GENERAL PURPOSE AC MOTOR ; 7-1/2HP 213TC 1800RPM 208-230/460VAC
Part # WWE7.5-18-213TC
BDI # 21973405
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Hydraulic Power Unit
Mounting Method:
C-Face | Foot Mounted