T34-18-56CB
Description
T34-18-56CB GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 115/208-230VAC
Part # T34-18-56CB
BDI # 998185
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.4
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted