C209806
Description
C209806 CROWN GEAR DRIVE ; 1:1 NOM RATIO 3/4" SHAFT CROWN
Part # C209806
BDI # 21466122
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Three Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.25
Overall Width - Inch:
2.63
C208806
Description
C208806 CROWN GEAR DRIVE ; 1:1 NOM RATIO 3/4" SHAFT CROWN
Part # C208806
BDI # 21466121
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Two Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.38
Overall Width - Inch:
2.63