2517 X 7/8-KW
Description
2517 X 7/8-KW TL BUSHING ; 7/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119106
BDI # 256758
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
460074
Bushing Series:
2517
2517 X 1-5/8-KW
Description
2517 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119118
BDI # 256770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
460033
Bushing Series:
2517
2517 X 2-KW
Description
2517 X 2-KW TL BUSHING ; 2" BORE 3-3/8" OD 1-3/4" LTB
Part # 117174
BDI # 256201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460058
Bushing Series:
2517
2517 X 1-7/8-KW
Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119122
BDI # 256774
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460036
Bushing Series:
2517
2517 X 1-3/8-KW
Description
2517 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119114
BDI # 256766
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
460028
Bushing Series:
2517