Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
50
4/SPB224 3020 NR. BT02244
Description
SATI 4/SPB224 3020 NR. BT02244
Part # 4/SPB224 3020 NR. BT02244
BDI # 1404692
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.094
Outside Diameter - Millimeter:
231
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
4
4/SPB200 3020 NR. BT02004
Description
SATI 4/SPB200 3020 NR. BT02004
Part # 4/SPB200 3020 NR. BT02004
BDI # 1404683
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
4
44-14M-85 3020 NR. 1485044
Description
SATI 44-14M-85 3020 NR. 1485044
Part # 44-14M-85 3020 NR. 1485044
BDI # 1404037
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
44-14M-40 3020 NR. 1440044
Description
SATI 44-14M-40 3020 NR. 1440044
Part # 44-14M-40 3020 NR. 1440044
BDI # 839726
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed