F200-14MGT-40-E
Description
F200-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 200GROVES 14MM P 40MM W
Part # 77114320
BDI # 1124159
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
40
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
3
F216-14MGT-40-E
Description
F216-14MGT-40-E SYNCHRONOUS PULLEY ; 216GROVES 14MM P 40MM W
Part # 77114316
BDI # 1124161
Features
Pitch Diameter - Inch:
37.895
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
962.533
Mounting Method:
Bushed
Belt Width - Millimeter:
40
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4