P80-14M-115-J HTD
Description
P80-14M-115-J HTD SYNCH SPROCKET
Part # P80-14M-115-J HTD
BDI # 254700
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P68-20M-115
Description
P68-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 20MM P 115MM W
Part # P68-20M-115
BDI # 1125857
Features
Pitch Diameter - Inch:
17.043
Flange Outside Diameter - Millimeter:
454.812
Inch - Metric:
Metric
Outside Diameter - Inch:
16.873
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
432.892
Mounting Method:
Bushed
8 5V 1870 J
Description
8 5V 1870 J V-BELT SHEAVE ; 8 GROOVE 5V BELT 18.7" OD BUSHED
Part # 8 5V 1870 J
BDI # 624283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581609
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8