CSW10063H30
Description
CSW10063H30 CONVEYOR PULLEY ; POR 10X63 SD WING H30 LESS BSH
Part # CSW10063H30
BDI # 17799494
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW10063H30
Description
CMW10063H30 CONVEYOR PULLEY ; POR 10X63 MD WING H30 LESS BSH
Part # CMW10063H30
BDI # 17796770
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CSD08063H30
Description
CSD08063H30 CONVEYOR PULLEY ; POR 08X63 SD DRUM H30 LESS BSH
Part # CSD08063H30
BDI # 17797978
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD10044H30
Description
CMD10044H30 CONVEYOR PULLEY ; POR 10X44 MD DRUM H30 LESS BSH
Part # CMD10044H30
BDI # 17795411
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10032H30
Description
CSD10032H30 CONVEYOR PULLEY ; POR 10X32 SD DRUM H30 LESS BSH
Part # CSD10032H30
BDI # 17798024
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed