XPU1040SF;10X40 CF DRUM PULLEY W/SF
Description
10X40 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X40 FOR BUSH REQD
Part # XPU1040SF
BDI # 23170086
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPW1038SF;10X38 CF WING PULLEY W/SF
Description
10X38 CF WING PULLEY W/SF ; CONVEYOR PULLEY 10X38 FOR BUSH REQD
Part # XPW1038SF
BDI # 23153560
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway
Mounting Method:
Bushed
XPU1014SF;10X14 CF DRUM PULLEY W/SF
Description
10X14 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X14 FOR BUSH REQD
Part # XPU1014SF
BDI # 23172407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1016SF;10X16 CF DRUM PULLEY W/SF
Description
10X16 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X16 FOR BUSH REQD
Part # XPU1016SF
BDI # 23172439
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed
XPU1044SF;10X44 CF DRUM PULLEY W/SF
Description
10X44 CF DRUM PULLEY W/SF ; CONVEYOR PULLEY 10X44 FOR BUSH REQD
Part # XPU1044SF
BDI # 23174659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Light Duty | Moderate Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
QD Bushing | Bore Size 2-13/16 to 2-15/16 Has No Keyway | Package Handling
Mounting Method:
Bushed