501-2643-2
Description
501-2643-2 ; POR #12 SPLIT BODY SPROCKET 2-15/16 KW
Part # 501-2643-2
BDI # 25179824
820A21 X 20MM 6MMX2.8MM KW
Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL
Part # 820A21 X 20MM 6MMX2.8MM KW
BDI # 21516010
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS5996-14T 4-1/2 RD
Description
NS5996-14T 4-1/2 RD CNVR SPROCKET ; 91070125
Part # NS5996-14T 4-1/2 RD
BDI # 23724492
KUS821-29T X 1-3/4IN 1KW 1SS PA
Description
KUS821-29T X 1-3/4IN 1KW 1SS PA SPROCKET
Part # KUS821-29T X 1-3/4IN 1KW 1SS PA
BDI # 27570243
N5996-9T-40MM-S-HS 114-2238-1
Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT
Part # N5996-9T-40MM-S-HS 114-2238-1
BDI # 24114155
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore