05B-29A
Description
05B-29A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001292
BDI # 18117814
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
05B-29B
Description
05B-29B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001294
BDI # 18117815
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
PHS 05B-1A29
Description
PHS 05B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A29
BDI # 1284442
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
PHS 05B-1B29
Description
PHS 05B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B29
BDI # 1284507
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore