PHS 05B-1B47
Description
PHS 05B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B47
BDI # 1284525
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore
05B-47A
Description
05B-47A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001325
BDI # 18117845
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore
PHS 05B-1A47
Description
PHS 05B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A47
BDI # 1284460
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore