06B-44B
Description
06B-44B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001737
BDI # 18118252
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
06B-44A
Description
06B-44A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001736
BDI # 18118251
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
06A44 X 14MM
Description
06A44 X 14MM ROLLER CHAIN SPROCKET ; 3/8IN P 44T A PLATE 14MM ID HARDENED
Part # 2101052577
BDI # 22350152
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore