06B-3-46A
Description
06B-3-46A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001680
BDI # 18118186
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.495
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.657
Pitch Diameter - Millimeter:
139.58
Mounting Method:
Rough Bore