100E18
Description
100E18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T BORE FOR E BUSHING
Part # 100E18
BDI # 614326
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
QD Bushing
Global Part Number GPN:
31151
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100SK13
Description
100SK13 ROLLER CHAIN SPROCKET ; 1-1/4" P 13T BORE FOR SK BUSHING
Part # 100SK13
BDI # 614415
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31198
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
100BTB14
Description
100BTB14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T BORE FOR 2012 BUSHING
Part # 100BTB14
BDI # 614235
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31901
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
100BTB16
Description
100BTB16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR 2517 BUSHING
Part # 100BTB16
BDI # 614239
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31905
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H100E25
Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT
Part # H100E25
BDI # 920196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed