HD100Q15
Description
D100Q15H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 15T A-TYPE W/HT
Part # D100Q15
BDI # 918832
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
D100Q15H
Description
D100Q15H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Part # D100Q15H
BDI # 607324
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Global Part Number GPN:
571170
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
D100B15H
Description
D100B15H ROLLER CHAIN SPROCKET ; 1-1/4" P 15T 2 STRAND MPB
Part # 80064309
BDI # 20638639
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
D100B15H X 2-1/8
Description
D100B15H X 2-1/8 SPROCKET ; 6.63" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B15H X 2-1/8
BDI # 21525362
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore