10B-16DS
Description
10B-16DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002615
BDI # 18119079
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-17DS
Description
10B-17DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002621
BDI # 18119085
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
10B-12DS
Description
10B-12DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002589
BDI # 18119054
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
10B-18DS
Description
10B-18DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002629
BDI # 18119092
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
10B-21DS
Description
10B-21DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002681
BDI # 18119231
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore