D10B22H X 16MM RSB
Description
D10B22H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B22
BDI # 22381184
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
10B-2-22TL-1610
Description
10B-2-22TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002692
BDI # 18119138
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
10B-2-22B
Description
10B-2-22B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002691
BDI # 18119137
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Duplex Type
Global Part Number GPN:
570304
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore