12B-3-15B
Description
12B-3-15B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003417
BDI # 18119813
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Triplex Type
Global Part Number GPN:
570448
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
12B-3-15A
Description
12B-3-15A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003416
BDI # 18119812
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
12B-3-15TL-1615
Description
12B-3-15TL-1615 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003418
BDI # 18119814
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
PHS 12B-3BH15
Description
PHS 12B-3BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3BH15
BDI # 1286187
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore