Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D16B30H

COMPARE

D16B30H

Description
D16B30H RLR CHAIN SPROCKET ; 30 TEETH 145" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D16B30H

BDI # 21552156

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.567
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.114
Other Features: Duplex Type
Pitch Diameter - Millimeter: 243
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY