16B-3-65A
Description
16B-3-65A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004095
BDI # 18120441
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore