Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Triplex Type
Global Part Number GPN:
569610
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
20B-3-15A
Description
20B-3-15A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004414
BDI # 18120741
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
20B-3-15B
Description
20B-3-15B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004415
BDI # 18120742
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore