Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Simplex Type
Global Part Number GPN:
570310
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.956
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
24A15
Description
H24A15 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A15
BDI # 23072606
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
PHS 24B-1BH15
Description
PHS 24B-1BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1BH15
BDI # 1286935
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore