24BTB32
Description
24BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB32
BDI # 617716
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569146
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Bushed
24B-32A
Description
24B-32A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005157
BDI # 18121337
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
16.13
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Rough Bore
PHS 24B-1TB32
Description
PHS 24B-1TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB32
BDI # 1287007
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Bushed
PHS 24B-1TBH32
Description
PHS 24B-1TBH32 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH32
BDI # 1292293
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Bushed