24BTB32
Description
24BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB32
BDI # 617716
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569146
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Bushed
24BTB24H
Description
24BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB24H
BDI # 617709
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569425
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
24BTB23H
Description
24BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB23H
BDI # 617708
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570509
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Bushed
24BTB20H
Description
24BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB20H
BDI # 617705
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569113
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Bushed
24BTB21H
Description
24BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB21H
BDI # 617706
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569571
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Bushed