24B-2-20A
Description
24B-2-20A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005039
BDI # 18121187
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
PHS 24B-2BH20
Description
PHS 24B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2BH20
BDI # 1292276
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Duplex Type
Global Part Number GPN:
570813
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore
24B-2-20B
Description
24B-2-20B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005040
BDI # 18121188
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.589
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.55
Mounting Method:
Rough Bore