Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Duplex Type
Global Part Number GPN:
569502
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
28B-2-18B
Description
28B-2-18B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005528
BDI # 18121646
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
28B-2-18A
Description
28B-2-18A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005527
BDI # 18121645
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore