28B-3-12B
Description
28B-3-12B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005593
BDI # 18121711
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore
28B-3-12A
Description
28B-3-12A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005592
BDI # 18121710
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore