28B-3-18B
Description
28B-3-18B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005605
BDI # 18121723
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
28B-3-18A
Description
28B-3-18A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005604
BDI # 18121722
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore