32B-2-20A
Description
32B-2-20A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005957
BDI # 18121982
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
32B-2-20B
Description
32B-2-20B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005958
BDI # 18121983
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Duplex Type
Global Part Number GPN:
570746
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
PHS 32B-2BH20
Description
PHS 32B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2BH20
BDI # 1292291
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore