PHS 32B-2B26
Description
PHS 32B-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2B26
BDI # 1287298
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Duplex Type
Global Part Number GPN:
569846
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
32B-2-26A
Description
32B-2-26A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005969
BDI # 18121994
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
32B-2-26B
Description
32B-2-26B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005970
BDI # 18121995
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore