32B-3-28A
Description
32B-3-28A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006044
BDI # 18122070
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
32B-3-28B
Description
32B-3-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006045
BDI # 18122071
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore