35B14
Description
35B14 ROLLER CHAIN SPROCKET ; 3/8" P 14T 1/2" MIN PLAIN BORE
Part # 35B14
BDI # 618912
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Global Part Number GPN:
36106
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
25.4
Other Features:
1.813 Inch Hub Diameter | 0.168 Inch Teeth Width
35B24
Description
35B24 ROLLER CHAIN SPROCKET ; 3/8" P 24T 1/2" MIN PLAIN BORE
Part # 35B24
BDI # 618931
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Global Part Number GPN:
36116
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B12
Description
35B12 ROLLER CHAIN SPROCKET ; 3/8" P 12T 1/2" MIN PLAIN BORE
Part # 35B12
BDI # 618908
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Global Part Number GPN:
36104
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore