40BTB26
Description
40BTB26 ROLLER CHAIN SPROCKET ; 1/2" 26T BORE FOR 1610 BUSHING
Part # 40BTB26
BDI # 620134
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32066
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
40H26H
Description
40H26H ROLLER CHAIN SPROCKET ; 1/2"P 21T 1 STRAND BORED FOR H BUSH HARD
Part # 40H26H
BDI # 620257
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Split Taper Bushing
Global Part Number GPN:
571145
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
H40BTL26
Description
H40BTL26 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 26T TAPERLOCK W/HT
Part # H40BTL26
BDI # 919584
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
40QD26H XSH
Description
40QD26H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 26 TEETH
Part # 80063503
BDI # 20641175
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed