Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D40B13H

COMPARE

D40B13H

Description
D40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B13H

BDI # 607735

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 2.089
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.328
Other Features: Duplex Type
Global Part Number GPN: 30590
Pitch Diameter - Millimeter: 53.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B23H

COMPARE

D40B23H

Description
D40B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D40B23H

BDI # 607745

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.938
Other Features: Duplex Type
Global Part Number GPN: 30600
Pitch Diameter - Millimeter: 93.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY