H4859C12F X 6-1/2

COMPARE

H4859C12F X 6-1/2

Description
H4859C12F X 6-1/2 ; POR FB 6-7/16IN MINUS-0/PLUS-.002

TSUBAKI

Part # H4859C12F X 6-1/2

BDI # 18692825

Features

Chain Pitch - Inch: 6
Chain Size: 4859
Chain Pitch - Millimeter: 152.4
Pitch Diameter - Inch: 23.182
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket
Pitch Diameter - Millimeter: 588.823
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY