H50B24F X 1-1/4
Description
H50B24F X 1-1/4 ROLLER CHAIN SPROCKET ; 50 CHN 24 TEETH TYPE B 1-1/4IN FIN BORE
Part # H50B24F-1D
BDI # 916671
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Global Part Number GPN:
38936
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore