50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BTB30H
Description
50BTB30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HT BORE FOR 2012 BUSHING
Part # 50BTB30H
BDI # 621923
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32149
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
500-AG530 SPKT PKG
Description
500-AG530 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194625
BDI # 345927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
For 500 Model Torque Limiter
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BS30H X 1
Description
50BS30H X 1 ROLLER CHAIN SPROCKET ; 1IN BORE 30 TEETH STEEL 1 STRAND
Part # 2101065076
BDI # 21434812
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571647
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed