Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60TTA42-70-2
Description
60TTA42-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA42-70-2
BDI # 26381059
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60TTA42-70-1
Description
60TTA42-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA42-70-1
BDI # 26376835
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60A41
Description
60A41 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE A 42 TEETH PILOT BORE
Part # 81018356
BDI # 20643493
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.939
Mounting Method:
Rough Bore