Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
D80B15H

COMPARE

D80B15H

Description
D80B15H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-2 CHAIN 15T 2 ROW

MARTIN SPROCKET & GR

Part # D80B15H

BDI # 608106

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 4.81
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.304
Other Features: Duplex Type
Global Part Number GPN: 30688
Pitch Diameter - Millimeter: 122.17
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B18H

COMPARE

D80B18H

Description
D80B18H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-2 CHAIN 18T 2 ROW

MARTIN SPROCKET & GR

Part # D80B18H

BDI # 608109

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.271
Other Features: Duplex Type
Global Part Number GPN: 30691
Pitch Diameter - Millimeter: 146.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B22H

COMPARE

D80B22H

Description
D80B22H ROLLER CHAIN SPROCKET ; 1" P 22T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D80B22H

BDI # 608113

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 7.027
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.555
Other Features: Duplex Type
Global Part Number GPN: 30695
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B23H

COMPARE

D80B23H

Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D80B23H

BDI # 608114

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.876
Other Features: Duplex Type
Global Part Number GPN: 30696
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B13H

COMPARE

D80B13H

Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D80B13H

BDI # 608104

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: Duplex Type
Global Part Number GPN: 30686
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY