C2040 RIV 10FT
Description
C2040 RIV CONVEYING CHAIN ; C2040 1" PITCH RIVETED 10/BOX
Part # C2040RB
BDI # 903678
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
C2040-1-CL
Description
C2040 C/L SC CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH SPRING CLIP
Part # C2040CL
BDI # 903674
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602623
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2040-1 SC CO LINK;D5338
Description
DMD-C2040-1 SC CO LINK ; D5338
Part # 101960379; DMD-C2040-1 SC CO LINK;D5338
BDI # 21486113
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2040-1R-10FT;D0124
Description
DMD-C2040-1R-10FT ; D0124 RLLR CHAIN ; 10FT/BOX
Part # 101954338; DMD-C2040-1R-10FT;D0124
BDI # 21486114
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2040-SS-1-OL
Description
C2040-SS-1-OL CHAIN LINK ; C2040 ANSI COT O/L 1 CHAIN PITCH
Part # C2040SSOL
BDI # 904413
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Conveyor
Global Part Number GPN:
602754