C2060H AS A2 C/L
Description
C2060H AS A2 C/L CONNECTING LINK ; C2060 ANSI 1.5" CHAIN PITCH A2 ATT
Part # C2060H AS A2 C/L
BDI # 21463011
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With A2 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion Resistant
C2060HP 10FT
Description
C2060HP HOLLOW PIN CHAIN ; C2060 1-1/2" PITCH RIVETED 10/BOX
Part # C2060HP 10FT
BDI # 905351
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Hollow Pin Conveyor
Internal Special Features:
No
Number of Strands:
1
C2060H-1-SK1-CL
Description
C2060H SK-1 C/L CONNECTING LINK ; 1.5" PITCH SK1 ATTACHMENT
Part # C2060H-1-SK1-CL
BDI # 907415
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK1 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2060H-1-A2-CL
Description
C2060H A-2 C/L CHAIN CONNECTING LINK ; 1.5IN PITCH 1.5IN LG CS 0.500IN DIA
Part # C2060H-1-A2-CL
BDI # 907328
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With A2 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
C2060H RIV 10FT
Description
C2060H RIV CONVEYING CHAIN ; 1.5" P 0.5" INS W 0.469" RLR DIA 10/BOX
Part # C2060H RIV 10FT
BDI # 903706
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1