Features
Inch - Metric:
Metric
Material:
PVC
Outside Diameter - Inch:
0.315
Outside Diameter - Millimeter:
8
Other Features:
Double Layer | Flame Resistant | Minimum Bending Radius 28 MM | Nylon Inner
Typical Use:
Industrial
Inside Diameter - Millimeter:
6
Color:
Light Green
Product Name:
Tubing
Features
Other Features:
With Anti-Mist Component
Product Name And Type:
Specialty Fluid
Container Type:
Bottle
Typical Use:
Aluminum Cutting
Texture:
Liquid
Color:
Light Green
FS FORMULA 4089 ALKALINE CLEANER 210L
Description
FS FORMULA 4089 ALKALINE CLEANER 210L ; ZEP FS FORMULA 4089
Part # 246576C
BDI # 18181962
Features
Other Features:
Flammable | Corrosive
Product Name And Type:
Specialty Purpose Cleaner
Container Type:
Drum
Typical Use:
Industrial
Texture:
Liquid
Color:
Light Green
Features
Other Features:
With Anti-Mist Component
Product Name And Type:
Specialty Fluid
Container Type:
Can
Typical Use:
Aluminum Cutting
Texture:
Liquid
Color:
Light Green
APRIZA 2 125150 20GAL
Description
APRIZA 2 125150 20GAL DRUM SANITIZER
Part # APRIZA 2 125150 20GAL
BDI # 21526056
Features
Other Features:
Non Flammable
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Light Green