Page 1 of 32

Next

Compare
D2701-LN-S30-S30-SS-X

COMPARE

D2701-LN-S30-S30-SS-X

Description
D2701-LN-S30-S30-SS-X TUBE ELBOW, BH 90D W/OUT TUBE NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D2701-LN-S30-S30-SS-X

BDI # 26557816

Features

Fitting Type: Elbow | Bulkhead
Inch - Metric: Inch
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve | With Locknut
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6500-S30-S30

COMPARE

D6500-S30-S30

Description
D6500-S30-S30 TUBE ELBOW, S30MBT-S30FMS 90 DEGREE (SMARTCATALOG)

BRENNAN

Part # D6500-S30-S30

BDI # 26558836

Features

Fitting Type: Elbow
Inch - Metric: Inch
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-S30-S30-S12-SS

COMPARE

D2603-S30-S30-S12-SS

Description
D2603-S30-S30-S12-SS TUBE TEE, S30MBT-S30MBT-S12MBT SS (SMARTCATALOG)

BRENNAN

Part # D2603-S30-S30-S12-SS

BDI # 26565450

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8505-SP-S30-42-ED-SS

COMPARE

D8505-SP-S30-42-ED-SS

Description
D8505-SP-S30-42-ED-SS TUBE ADAPTER, S30FMSP-42MM ED STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D8505-SP-S30-42-ED-SS

BDI # 26559717

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Elastomeric Seal
Product Name: Pipe Adapter

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D8801-L35-42-CF-BANJO-X

Description
D8801-L35-42-CF-BANJO-X TUBE ELBOW, 90DEG W/O NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D8801-L35-42-CF-BANJO-X

BDI # 26558297

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve | Banjo
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY