3207 A
Description
3207 A ANG CONTACT BALL BRG ; 35MM IDX72MM ODX27MM W DBL RW
Part # 3207 A
BDI # 1417115
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258081
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7312 BECBM
Description
7312 BECBM ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 31MM WD
Part # 7312 BECBM
BDI # 1421321
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7308-B-XL-MP-UA
Description
7308-B-XL-MP-UA X-LIFE BEARING ; ANGULAR CONTACT 40MM X 90MM X 23MM
Part # 7308-B-XL-MP-UA
BDI # 1152057
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235603
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6002DDU
Description
6002DDU DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDU
BDI # 1412783
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
B71908-C-T-P4S-UL
Description
B71908-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71908-C-T-P4S-UL
BDI # 1155029
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring